text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC ASME B18.2.2 Stainless steel ASTM F594 304 CW 1.1/2-6

Article number
Diameter
Class CW
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right

Specifications

Diameter 1.1/2 Inch
Class CW
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse

Dimensions

F 2.375
H 1.46875
TPI 6

Standards

BS ≈1768
ASME B18.2.2

Article numbers

Article number U51081.150.0001
EAN 8715492899187
UBB 500625449409
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.