text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC/8UN ASME B18.2.2 Stainless steel ASTM A194 Gr.8M 7/8


Article number
Diameter
Class Gr.8M
Material Stainless steel
Material technical ASTM A194
Thread direction Right
Thread Unified National Coarse
Threads per inch 9
Packed per 1

Specifications

Diameter 7/8 Inch
Class Gr.8M
Material Stainless steel
Material technical ASTM A194
Thread direction Right
Thread Unified National Coarse
Threads per inch 9

Dimensions

F 1.4375
H 0.859375

Standards

ASME B18.2.2
ASTM A194

Article numbers

Article number 22384.222.001
EAN 8715492621672
UBB 950355624046
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.