text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC/8UN ASME B18.2.2 Stainless steel ASTM A194 Gr.8A 1 Inch

  1. ART NR 22385.254.001
  2. EAN 8715492923714
  3. UBB 500635544272
  4. UNSPSC 31161727

Price per 
-


Package: 1
Diameter (inch) 1 Inch
Class Gr.8A
Material Stainless steel
Material technical ASTM A194
Thread direction Right
Thread Unified National Coarse
ASTM A194
ASME B18.2.2
  1. Select other sizes

Specifications

F 1.5/8
H 63/64
Threads per inch 8