text.skipToContent text.skipToNavigation

Heavy hexagon nut MF ASME ≈B18.2.4.6M Steel ASTM A194M Plain Gr.2H M33X3,00

  1. ART NR 22445.330.300
  2. EAN 8715492952400
  3. UBB 500635589319
  4. UNSPSC 31162400

Price per 
-


Package: 1
Diameter (d-D) M33
P 3
Info
  • WAF deviate from ASME B18.2.4.6M and are in accordance with DIN 934. Depending on availability, nuts may be supplied with the larger WAF to ASME B18.2.4.6M.
Class Gr.2H
Material Steel
Material technical ASTM A194M
Surface treatment Plain
Thread Metric fine thread
ASME ≈B18.2.4.6M
ASTM A194M
  1. Select other sizes

Specifications

F 50
H 33