text.skipToContent text.skipToNavigation

Heavy hexagon nut ASME ≈B18.2.4.6M Stainless steel ASTM A194M Gr.8M M27


Article number
Diameter
Class Gr.8M
Material Stainless steel
Material technical ASTM A194M
Thread direction Right
Thread Metric thread
Info
  • WAF deviate from ASME B18.2.4.6M and are in accordance with DIN 934. Depending on availability, nuts may be supplied with the larger WAF to ASME B18.2.4.6M.
Packed per 1

Specifications

Diameter M27
Class Gr.8M
Material Stainless steel
Material technical ASTM A194M
Thread direction Right
Thread Metric thread
Info
  • WAF deviate from ASME B18.2.4.6M and are in accordance with DIN 934. Depending on availability, nuts may be supplied with the larger WAF to ASME B18.2.4.6M.

Dimensions

d-D M27
F 41
H 27
P 3

Standards

ASME ≈B18.2.4.6M
ASTM A194M

Article numbers

Article number 22375.270.001
EAN 8715492921567
UBB 500635588576
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.