text.skipToContent text.skipToNavigation

Heavy hexagon nut ASME ≈B18.2.4.6M Steel ASTM A194M Plain Gr.3 M30

  1. ART NR 22366.300.001
  2. EAN 8715492922700
  3. UBB 500635541872
  4. UNSPSC 31161727

Price per 
-


Package: 1
Diameter (d-D) M30
Info
  • WAF deviate from ASME B18.2.4.6M and are in accordance with DIN 934. Depending on availability, nuts may be supplied with the larger WAF to ASME B18.2.4.6M.
Class Gr.3
Material Steel
Material technical ASTM A194M
Thread direction Right
Surface treatment Plain
Thread Metric thread
ASTM A194M
ASME ≈B18.2.4.6M
  1. Select other sizes

Specifications

F 46
H 30
P 3.50