text.skipToContent text.skipToNavigation

Heavy hexagon nut ASME ≈B18.2.4.6M Steel ASTM A194M Plain Gr.2HM M27

  1. ART NR 22210.270.001
  2. EAN 8715492922465
  3. UBB 500635537185
  4. UNSPSC 31161727

Price per 
-


Package: 1
Diameter (d-D) M27
Info
  • WAF deviate from ASME B18.2.4.6M and are in accordance with DIN 934. Depending on availability, nuts may be supplied with the larger WAF to ASME B18.2.4.6M.
Class Gr.2HM
Material Steel
Material technical ASTM A194M
Thread direction Right
Surface treatment Plain
Thread Metric thread
ASTM A194M
ASME ≈B18.2.4.6M
  1. Select other sizes

Specifications

F 41
H 27
P 3