text.skipToContent text.skipToNavigation

Heavy hexagon nut ASME ≈B18.2.4.6M Steel ASTM A194M Hot dip galvanized Gr.7 oversized M16

  1. ART NR 22378.160.001
  2. EAN 8715492922878
  3. UBB 500635542375
  4. UNSPSC 31161727

Price per 
-


Package: 1
Diameter (d-D) M16
Info
  • WAF deviate from ASME B18.2.4.6M and are in accordance with DIN 934. Depending on availability, nuts may be supplied with the larger WAF to ASME B18.2.4.6M.
Class Gr.7
Extra info oversized
Material Steel
Material technical ASTM A194M
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
ASME ≈B18.2.4.6M
ASTM A194M
  1. Select other sizes

Specifications

F 24
H 16
P 2