text.skipToContent text.skipToNavigation

Heavy hexagon nut ASME ≈B18.2.4.6M Steel ASTM A194M Hot dip galvanized Gr.2H oversized M18

  1. ART NR 22205.180.001
  2. EAN 8715492921802
  3. UBB 500635535510
  4. UNSPSC 31161727

Price per 
-


Package: 1
Diameter (d-D) M18
Info
  • WAF deviate from ASME B18.2.4.6M and are in accordance with DIN 934. Depending on availability, nuts may be supplied with the larger WAF to ASME B18.2.4.6M.
Class Gr.2H
Extra info oversized
Material Steel
Material technical ASTM A194M
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
ASME ≈B18.2.4.6M
ASTM A194M
  1. Select other sizes

Specifications

F 27
H 18
P 2.50