text.skipToContent text.skipToNavigation

Heavy hexagon nut ASME ≈B18.2.4.6M Stainless steel ASTM A194M Gr.8MA M14

  1. ART NR 22432.140.001
  2. EAN 8715492923004
  3. UBB 500635549891
  4. UNSPSC 31161727

Price per 
-


Package: 1
Diameter (d-D) M14
Info
  • WAF deviate from ASME B18.2.4.6M and are in accordance with DIN 934. Depending on availability, nuts may be supplied with the larger WAF to ASME B18.2.4.6M.
Class Gr.8MA
Material Stainless steel
Material technical ASTM A194M
Thread direction Right
Thread Metric thread
ASTM A194M
ASME ≈B18.2.4.6M
  1. Select other sizes

Specifications

F 22
H 14
P 2