text.skipToContent text.skipToNavigation

Heavy hexagon jam nut UNC ASME B18.2.2 Stainless steel ASTM F594 304 CW 9/16-12

Article number
Diameter
Class CW
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right

Specifications

Diameter 9/16 Inch
Class CW
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse

Dimensions

F 0.9375
H 0.328125
TPI 12

Standards

ASME B18.2.2

Article numbers

Article number U51091.056.0001
EAN 8715492903952
UBB 500625888143
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.