text.skipToContent text.skipToNavigation

Heavy hexagon head structural bolt UNC ASME B18.2.6 Carbon or alloy steel ASTM F3125 Plain Gr.A325 Type 1 1/2-13X3 Inch

  1. ART NR U04005.050.0300
  2. EAN 8715492866578
  3. UBB 500624041785
  4. UNSPSC 31162400

Price per 
-


Package: 25
Full Box only
Diameter (inch) 1/2
Length (L) (Inch - ft) 3 Inch
TPI 13
Class Gr.A325 Type 1
Driving features Hexagon
Head shape Hexagon head
Material Carbon or alloy steel
Material technical ASTM F3125
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
ASME B18.2.6
  1. Select other sizes

Specifications

F 7/8
H 5/16
LT (min.) 1
TPI 13