text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Handwheel, solid, with central recessable and revolving foldaway handle Thermoplastic Polyamide (nylon) 6 125

  1. ART NR 56954.120.125
  2. EAN 8715492872753
  3. UBB 950373161971
  4. UNSPSC 31162801

Price per 
-


Package: 1

The handwheels can be secured using a transverse pin or by parallel key connection together with a DIN 6912 socket head screw and a DIN 7349 washer.

Black gray thermoplastic. Steel parts black oxide finish.

Diameter (mm) 12
Class 6
Color Black
Diameter (d-D) 125
Material Thermoplastic
Material technical Polyamide (nylon)
Outer diameter 125
Info
  • With black oxide steel insert.
  1. Select other sizes

Specifications

d1 (H7) 12
d2 35
h 49,5
L 59.5