text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Grooved pin, one-third length center grooved DIN 1475 Stainless steel A1 2X36MM

  1. ART NR 51587.020.036
  2. EAN 8715492080608
  3. UBB 500697301389
  4. UNSPSC 31163215

Price per 
-


Package: 500
Full Box only
d1 2
Length (L) (mm) 36
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d₂ is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
Material Stainless steel
Material technical A1
DIN 1475
ISO 8742
  1. Select other sizes

Specifications

c ≈ 0.25
d2 2.15
r ≈ 2
Tolerance h9
V 2.85
  1. Download E-doc