text.skipToContent text.skipToNavigation

Grooved pin, half length taper grooved DIN 1472 Free-cutting steel 8X45MM

  1. ART NR 39720.080.045
  2. EAN 8715492825650
  3. UBB 950359138621
  4. UNSPSC 31163215

Price per 
-


Package: 50
Full Box only
d1 8
Diameter (mm) 8
Length (L) (mm) 45
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d₁ (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
Material Free-cutting steel
DIN 1472
ISO 8745
  1. Select other sizes

Specifications

c ≈ 1
d2 8.35
r ≈ 8
Tolerance h11
V 40.5
  1. Download E-doc
  2. Download CAD model