text.skipToContent text.skipToNavigation

Grooved pin, half length reverse DIN 1474 Free-cutting steel 1,5X8MM

  1. ART NR 39740.015.008
  2. EAN 8715492826503
  3. UBB 950359139389
  4. UNSPSC 31163215

Price per 
-


Package: 200
Full Box only
d1 1.5
Diameter (mm) 1.5
Length (L) (mm) 8
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d₂ is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d2 (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
Material Free-cutting steel
ISO 8741
DIN 1474
  1. Select other sizes

Specifications

c ≈ 0.2
d2 1.6
r ≈ 1.5
Tolerance h9
V 1.6
  1. Download E-doc
  2. Download CAD model