text.skipToContent text.skipToNavigation

Grooved pin, full length taper grooved DIN 1471 Free-cutting steel 5X20MM

  1. ART NR 39710.050.020
  2. EAN 8715492824431
  3. UBB 950359129067
  4. UNSPSC 31163215

Price per 
-


Package: 100
Full Box only
d1 5
Diameter (mm) 5
Length (L) (mm) 20
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d₁ (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
Material Free-cutting steel
ISO 8744
DIN 1471
  1. Select other sizes

Specifications

c ≈ 0.63
d2 5.3
r ≈ 5
Tolerance h11
V 16.5
  1. Download E-doc
  2. Download CAD model