text.skipToContent text.skipToNavigation

Grooved pin, full length taper grooved DIN 1471 Free-cutting steel 4X40MM

  1. ART NR 39710.040.040
  2. EAN 8715492824370
  3. UBB 950359128564
  4. UNSPSC 31163215

Price per 
-


Package: 100
Full Box only
d1 4
Diameter (mm) 4
Length (L) (mm) 40
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d₁ (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
Material Free-cutting steel
ISO 8744
DIN 1471
  1. Select other sizes

Specifications

c ≈ 0.5
d2 4.25
r ≈ 4
Tolerance h11
V 10.6
  1. Download E-doc
  2. Download CAD model