text.skipToContent text.skipToNavigation

Grooved pin, full length taper grooved DIN 1471 Free-cutting steel 3X12MM

  1. ART NR 39710.030.012
  2. EAN 8715492824172
  3. UBB 950359127244
  4. UNSPSC 31163215

Price per 
-


Package: 200
Full Box only
d1 3
Diameter (mm) 3
Length (L) (mm) 12
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d₁ (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
Material Free-cutting steel
DIN 1471
ISO 8744
  1. Select other sizes

Specifications

c ≈ 0.4
d2 3.25
r ≈ 3
Tolerance h9
V 6.15
  1. Download E-doc
  2. Download CAD model