text.skipToContent text.skipToNavigation

Grooved pin, full length parallel with chamfer DIN 1473 Free-cutting steel 2,5X12MM

  1. ART NR 39730.025.012
  2. EAN 8715492825902
  3. UBB 950359658883
  4. UNSPSC 31163215

Price per 
-


Package: 200
Full Box only
d1 2.5
Diameter (mm) 2.5
Length (L) (mm) 12
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d₂ is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
Material Free-cutting steel
DIN 1473
ISO 8740
  1. Select other sizes

Specifications

c ≈ 0.3
d2 2.65
f ≈ 1.2
r ≈ 2.5
Tolerance h9
V 4.25
  1. Download E-doc
  2. Download CAD model