text.skipToContent text.skipToNavigation

Grooved pin, full length parallel grooved with pilot DIN 1470 Free-cutting steel 8X70MM

  1. ART NR 39700.080.070
  2. EAN 8715492823854
  3. UBB 950359124357
  4. UNSPSC 31163215

Price per 
-


Package: 50
Full Box only
d1 8
Diameter (mm) 8
Length (L) (mm) 70
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d₁ (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
Material Free-cutting steel
ISO 8739
DIN 1470
  1. Select other sizes

Specifications

c ≈ 1
d2 8.3
r ≈ 8
Tolerance h11
V 40.5
  1. Download E-doc
  2. Download CAD model