text.skipToContent text.skipToNavigation

Grooved pin, full length parallel grooved with pilot DIN 1470 Free-cutting steel 5X20MM

  1. ART NR 39700.050.020
  2. EAN 8715492823571
  3. UBB 950359121791
  4. UNSPSC 31163215

Price per 
-


Package: 100
Full Box only
d1 5
Diameter (mm) 5
Length (L) (mm) 20
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d₁ (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
Material Free-cutting steel
DIN 1470
ISO 8739
  1. Select other sizes

Specifications

c ≈ 0.6
d2 5.25
r ≈ 5
Tolerance h11
V 16.5
  1. Download E-doc
  2. Download CAD model