text.skipToContent text.skipToNavigation

Glide Plastic Polyamide (nylon) 6.6 1806 BLACK

  1. ART NR 56843.180.601
  2. EAN 8715492870322
  3. UBB 950373146717
  4. UNSPSC 31160000

Price per 
-


Package: 50
Full Box only
Info
  • Material no. 0897: polystyrol, other numbers polyamide PA 6.6
Class 6.6
Color Black
Material Plastic
Material technical Polyamide (nylon)
No. 1806
  1. Select other sizes

Specifications

D ø 16
H 12
Hole ø steel 7,7+0,1
Hole ø wood 8+0,1
K 8
Material thickness 0,9-1,5
  1. Download E-doc