text.skipToContent text.skipToNavigation

Glass-fibre reinforced plastic Permaglas ME 771 M16X1900

  1. ART NR 56050.161.900
  2. EAN 8715492860026
  3. UBB 951353175502
  4. UNSPSC 31161618

Price per 
-


Package: 1
Diameter (d-D) M16
Length (L) (mm) 1900
Info Special features PERMAGLAS ME 771:
  • Glass-fiber reinforced epoxy
  • Temperature resistant –270°C up to +155°C
  • Light weight (density 1,9-2,0 g/cm³)
  • Corrosion resistant, highly UV- and weather resistant
  • Resistant to aggressive chemicals and gases
  • Provides electrical and thermal insulation
  • Non-magnetic
  • Better mechanical properties than e.g. Polyamide
Color Red
Material Glass-fiber reinforced plastic
Material technical Permaglas ME 771
Thread direction Right
Thread Metric thread
  1. Select other sizes

Specifications

P 2