text.skipToContent text.skipToNavigation

Glass-fiber reinforced epoxy Permaglas ME 730 M8

  1. Art nr 56054.080.001
  2. EAN 8715492860125
  3. UBB 950356547717
  4. UNSPSC 31161807

Price per 
-


Package: 8
Full Box only
Diameter (d-D) M8
Info Special features PERMAGLAS ME 730:
  • Glass-fiber reinforced epoxy
  • Temperature resistant –270°C up to +155°C
  • Light weight (density 1,85 g/cm³)
  • Corrosion resistant, highly UV- and weather resistant
  • Resistant to aggressive chemicals and gases
  • Provides electrical and thermal insulation
  • Non-magnetic
  • Better mechanical properties than e.g. Polyamide
Color Beige
For nom. size M8
Material Glass-fiber reinforced epoxy
Material technical Permaglas ME 730
Thread direction Right
  1. Select other sizes

Specifications

d1 9
d2 18
s 1.5