text.skipToContent text.skipToNavigation

Torque spanner 8563-01 3/4 inch 155-760 Nm GEDORE


All-metal design made of high-strength aluminium alloy. With fixed square drive. Aluminium handle. Clockwise ratcheting. Combined double Nm/lbf-ft scale. Lightweight metal housing. Loaded parts made of special steel. Audible and tactile release signal. Ergonomic adjusting button for fast setting. Calibrated to a release accuracy of ± 3 % of the toleranc

Article number 5S425194
Electronic No
Total length 1403
Connection size 3/4 inch
With signal tone Yes
Tightening moment 155 - 760
Packed per 1

Specifications

Electronic No
Total length 1403
Connection size 3/4 inch
With signal tone Yes
Tightening moment 155 - 760
Connection size 20
Step size adjustment 10
Accuracy scale division 10
With extension Yes
Screwdriver model No
Accuracy according to ISO 6789 3
Head height 35
With scale Yes

Description

All-metal design made of high-strength aluminium alloy. With fixed square drive. Aluminium handle. Clockwise ratcheting. Combined double Nm/lbf-ft scale. Lightweight metal housing. Loaded parts made of special steel. Audible and tactile release signal. Ergonomic adjusting button for fast setting. Calibrated to a release accuracy of ± 3 % of the tolerance of the set scale value. No shifts in value or impact on accuracy from using both hands or using off-handle (as with conventional torque spanners), since both square drive and pivot point are on a single axis for increased safety. Extensible to reduce work load

Article numbers

Article number 5S425194
EAN 4002805863015
UBB 500632601323
UNSPSC 27111715
Manufacturer article nr  7670180
Do not close this page. This message will disappear, when the page is fully loaded.