text.skipToContent text.skipToNavigation

Gedore Open ended slogging spanners 133 125 125 MM


For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised

Article number G2150.987.001
Surface protection Chromium-plated
Length 545
Wrench size large 125
Single wrench model Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Length 545
Wrench size large 125
Single wrench model Yes

Description

For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised

Article numbers

Article number G2150.987.001
EAN 4010886640234
UBB 240120125978
UNSPSC 27111726
Manufacturer article nr  6402390
Do not close this page. This message will disappear, when the page is fully loaded.