text.skipToContent text.skipToNavigation

Double-ended ring spanner 4 41 x 46 mm 431 mm straight GEDORE


Straight. Flat type. CV steel. Chrome-plated. With thin-walled ringsDIN 837 shape B / ISO 3318 / ISO 1085

Article number
Surface protection Chromium-plated
Length 431
Wrench size large 46
Wrench size small 41
Single wrench model No
Packed per 1

Specifications

Surface protection Chromium-plated
Length 431
Wrench size large 46
Wrench size small 41
Single wrench model No

Description

Straight. Flat type. CV steel. Chrome-plated. With thin-walled ringsDIN 837 shape B / ISO 3318 / ISO 1085

Article numbers

Article number G2135.041.046
EAN 4010886605653
UBB 203120444211
UNSPSC 27111743
Manufacturer article nr  6056540

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.