text.skipToContent text.skipToNavigation

Gedore Double ended spanners 895 14x17 14 X17 MM


Acc. to DIN 895, ISO 3318, ISO 1085 Jaw set at 15° Gedore vanadium steel 31CrV3 Manganese-phosphate finish up to 34x36 mm, shotblast finish 36x41 mm and larger * not standardised

Article number
Surface protection Other
Length 158
Wrench size large 17
Wrench size small 14
Single wrench model No
Packed per 1

Specifications

Surface protection Other
Length 158
Wrench size large 17
Wrench size small 14
Single wrench model No

Description

Acc. to DIN 895, ISO 3318, ISO 1085 Jaw set at 15° Gedore vanadium steel 31CrV3 Manganese-phosphate finish up to 34x36 mm, shotblast finish 36x41 mm and larger * not standardised

Article numbers

Article number G2107.014.017
EAN 4010886658611
UBB 203120568704
UNSPSC 27111726
Manufacturer article nr  6586180

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.