text.skipToContent text.skipToNavigation

Double open-end spanner 8 9 mm length 104 mm chrome-plated GEDORE


With identical width across flats (AF) and flat heads. Short type. CV steel. Chrome-plated. 75° and 15° jaw position. Precision-ground heads

Article number
Surface protection Chromium-plated
Length 104
Wrench size large 9
Wrench size small 9
Single wrench model No
Packed per 1

Specifications

Surface protection Chromium-plated
Length 104
Wrench size large 9
Wrench size small 9
Single wrench model No
Right-angled wrench model Yes

Description

With identical width across flats (AF) and flat heads. Short type. CV steel. Chrome-plated. 75° and 15° jaw position. Precision-ground heads

Article numbers

Article number G2122.090.001
EAN 4010886609460
UBB 203120457585
UNSPSC 27111726
Manufacturer article nr  6094630

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.