text.skipToContent text.skipToNavigation

AMF 907Q Torx L-Key T9 100mm Blade T-Grip 125mm


Article number 45906AMF
Weight 35
Total length (mm) 125
Size (TX) 9
Isolation protection 1000 V No
Blade length (mm) 100
Type of shaft Round
Grip design Other
Packed per 1

Specifications

Weight 35
Total length (mm) 125
Size (TX) 9
Isolation protection 1000 V No
Blade length (mm) 100
Type of shaft Round
Grip design Other
Blade diameter (mm) 2.5
Cap rotatable No
Continuous blade No
With anti-roll protection No
VDE tested No
Brand Amf
Weight per piece (g) 22
Commodity code
Model 907Q

Article numbers

Article number 45906AMF
EAN 4020772045906
UBB 500617742092
UNSPSC 27111701
Manufacturer article nr  45906
Do not close this page. This message will disappear, when the page is fully loaded.