text.skipToContent text.skipToNavigation

Stahlwille 732/10 Ratchet Attachment 13mm Nickel Chrome Plated


Article number G0664.130.001
Wrench width (mm)
Design Ring End Fitting
Brand Stahlwille
Weight per piece (g) 51
Commodity code
Type Ratchet Attachment
Packed per 1

Specifications

Wrench width (mm) 13
Design Ring End Fitting
Brand Stahlwille
Weight per piece (g) 51
Commodity code
Type Ratchet Attachment

Article numbers

Article number G0664.130.001
EAN 4018754034109
UBB 203125067918
UNSPSC 27111715
Manufacturer article nr  58221013
Do not close this page. This message will disappear, when the page is fully loaded.