text.skipToContent text.skipToNavigation

GEDO ELECTRONIC SCREWDRIVER PH 1

Specifications

Blade length (mm) 80
Weight 18
Total length (mm) 175
Isolation protection 1000 V No
Clamp feature No
Low spark model Yes
Blade diameter (mm) 2.5
Square drive/hexagon drive over the whole blade No
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes
VDE tested No

Article numbers

Article number 6X589334
EAN 4010886857656
UBB 500642569494
UNSPSC 27111701
Manufacturer article nr  1845055
Do not close this page. This message will disappear, when the page is fully loaded.