text.skipToContent text.skipToNavigation

GEDO CRANKED SOCKET KEY T30

Article number 0H799052
Weight 33
Size (TX) 30
Isolation protection 1000 V No
Blade length (mm) 24
Cap rotatable No
Continuous blade Yes
With anti-roll protection Yes

Specifications

Weight 33
Size (TX) 30
Isolation protection 1000 V No
Blade length (mm) 24
Cap rotatable No
Continuous blade Yes
With anti-roll protection Yes
VDE tested No

Article numbers

Article number 0H799052
EAN 4010886636770
UBB 500642568405
UNSPSC 27111710
Manufacturer article nr  6367700
Do not close this page. This message will disappear, when the page is fully loaded.