text.skipToContent text.skipToNavigation

AMF Hexagonal Key 1.5mm Chromium-Vanadium Steel Blue 46.5mm


Article number 42358AMF
Wrench width (mm)
Weight per piece (g) 1
Commodity code
Model ISO 2936C
Packed per 10
Full Box only

Specifications

Wrench width (mm) 1.5
Weight per piece (g) 1
Commodity code
Model ISO 2936C

Article numbers

Article number 42358AMF
EAN 4020772042356
UBB 500617719736
UNSPSC 27111710
Manufacturer article nr  42358
Do not close this page. This message will disappear, when the page is fully loaded.