text.skipToContent text.skipToNavigation

Flexovit Grinding disc A30W 180X8X22,23 T27

  1. ART NR 7U661001
  2. EAN 8711479259968
  3. UBB 500633785539
  4. UNSPSC 27110000
  5. Manufacturer article nr  66252829249
Application (metal) Steel
Applicability Staal
Arbor size (mm) 22.2
Diameter (mm) 180
Thickness disk (mm) 8
Type A30W T27/80