text.skipToContent text.skipToNavigation

Flexovit Grinding disc A24/30RS 150X6,4X22

Article number 6G507704
Diameter (mm) 150
Application (metal) Steel
Applicability Staal
Arbor size (mm) 22.2
Thickness disk (mm) 6.4
Type A24/30RS T27/80

Specifications

Diameter (mm) 150
Application (metal) Steel
Applicability Staal
Arbor size (mm) 22.2
Thickness disk (mm) 6.4
Type A24/30RS T27/80

Article numbers

Article number 6G507704
EAN 8711479268045
UBB 500633777957
UNSPSC 27110000
Manufacturer article nr  66252832580