text.skipToContent text.skipToNavigation

Flat countersunk square neck bolt with short square DIN ≈608 Steel Plain 8.8 M16X40

  1. ART NR 01036.160.040
  2. EAN 8717077048430
  3. UBB 500644987801
  4. UNSPSC 31161612

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M16
Length (L) (mm) 40
Class 8.8
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
DIN ≈608
  1. Select other sizes

Specifications

b (min.) 38
dk (max.) 32
P 2
fn (max.) 13,5
v (max.) 16.7
  1. Download CAD model