text.skipToContent text.skipToNavigation

Flat countersunk square neck bolt with long square with hexagon nut DIN 605/555 Steel Zinc plated 4.6 M8X30


Article number
Diameter
Length
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M8
Length 30 mm
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.

Dimensions

b (min.) 22
d-D M8
dk (max.) 20.65
L (mm) 30
m 6.5
P 1.25
fn (max.) 9.45
s 13
v (max.) 8.58

Standards

DIN 605/555

Article numbers

Article number 08206.080.030
EAN 8715492553393
UBB 951351343284
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.