text.skipToContent text.skipToNavigation

Flat countersunk nib bolt with hexagon nut DIN 604/555 Steel Plain 4.6 M8X25

  1. ART NR 08070.080.025
  2. EAN 8717077056039
  3. UBB 500645151209
  4. UNSPSC 31161612

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M8
Length (L) (mm) 25
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
DIN 604/555
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 28
b (min.): L>200mm 41
b (min.): L≤125mm 22
dk (max.) 16.55
g (max.) 3
k 5
m 6.5
P 1.25
s 13
α (min.) 90°
  1. Download CAD model