text.skipToContent text.skipToNavigation

Flat countersunk nib bolt with hexagon nut DIN 604/555 Steel Plain 4.6 M6X40

  1. ART NR 08070.060.040
  2. EAN 8717077056008
  3. UBB 500645150961
  4. UNSPSC 31161612

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6
Length (L) (mm) 40
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
DIN 604/555
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 24
b (min.): L≤125mm 18
dk (max.) 12.55
g (max.) 2.5
k 4
m 5
P 1
s 10
α (min.) 90°
  1. Download CAD model