text.skipToContent text.skipToNavigation

Flat countersunk nib bolt with hexagon nut DIN 604/555 Steel Plain 4.6 M20X110

  1. ART NR 08070.200.110
  2. EAN 8717077033146
  3. UBB 500644845900
  4. UNSPSC 31161612

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M20
Length (L) (mm) 110
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
DIN 604/555
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 52
b (min.): L>200mm 65
b (min.): L≤125mm 46
dk (max.) 32.8
g (max.) 5.4
k 11.5
m 16
P 2.50
s 30
α (min.) 60º
  1. Download CAD model