text.skipToContent text.skipToNavigation

Flat countersunk head elevator bolt UNC ASME B18.5 Carbon steel ASTM A307 Zinc plated Gr.A 1/4-20X1.3/4

Article number
Diameter
Length
Class Gr.A
Head shape Countersunk head
Material Carbon steel
Material technical ASTM A307
Thread direction Right

Specifications

Diameter 1/4 Inch
Length 1.3/4 Inch
Class Gr.A
Head shape Countersunk head
Material Carbon steel
Material technical ASTM A307
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Dimensions

O (max.) 0.28
P (max.) 0.219
A (max.) 1.008
C 9
H (max.) 0.098
LT (min.): L6 Inch 1
LT (min.): L≤6 Inch 0.75
TPI 20

Standards

ASME B18.5

Article numbers

Article number U08361.025.0175
EAN 8715492865717
UBB 500625933501
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.