text.skipToContent text.skipToNavigation

Flange head TX screw for plastic 30° Stainless steel A2 4X12MM

  1. ART NR 51809.040.012
  2. EAN 8712423023741
  3. UBB 500656811865
  4. UNSPSC 31161512

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 4
Length (L) (mm) 12
Driving features Hexalobular
Head shape Flange head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Forming thread for plastics
  1. Select other sizes

Specifications

d1 (max.) 8
k (max.) 2.6
No. Torx® 20