text.skipToContent text.skipToNavigation

Flange head PZ screw for plastic 30° Steel Zinc plated black passivated 3X10MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Flange head
Material Steel
Thread direction Right
Surface treatment Zinc plated black passivated

Specifications

Diameter 3 mm
Length 10 mm
Driving features Pozidriv
Head shape Flange head
Material Steel
Thread direction Right
Surface treatment Zinc plated black passivated
Thread Forming thread for plastics

Dimensions

D (mm) 3
dk (max.) 6
k (max.) 2.1
L (mm) 10
No. cross recess 1

Article numbers

Article number 67586.030.010
EAN 8712423030756
UBB 500656864179
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.