text.skipToContent text.skipToNavigation

Flange head PZ screw for plastic 30° Steel Zinc plated 3X8MM


Article number
Diameter
Length
Driving features Pozidriv
Head shape Flange head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 1,000
Full Box only

Specifications

Diameter 3 mm
Length 8 mm
Driving features Pozidriv
Head shape Flange head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Forming thread for plastics

Dimensions

D (mm) 3
dk (max.) 6
k (max.) 2.1
L (mm) 8
No. cross recess 1

Article numbers

Article number 67585.030.008
EAN 8712423039988
UBB 500656860110
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.