text.skipToContent text.skipToNavigation

Flange head PH screw for plastic 30° Steel Zinc plated black passivated 3,5X8MM

Article number
Diameter
Length
Driving features Phillips
Head shape Flange head
Material Steel
Thread direction Right
Surface treatment Zinc plated black passivated

Specifications

Diameter 3.5 mm
Length 8 mm
Driving features Phillips
Head shape Flange head
Material Steel
Thread direction Right
Surface treatment Zinc plated black passivated
Thread Forming thread for plastics

Dimensions

D (mm) 3.5
dk (max.) 7
k (max.) 2.4
L (mm) 8
No. cross recess 2

Article numbers

Article number 67581.035.008
EAN 8712423038806
UBB 500656801627
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.