text.skipToContent text.skipToNavigation

Flange head PH screw for plastic 30° Stainless steel A2 4X16MM

Article number
Diameter
Length
Driving features Phillips
Head shape Flange head
Material Stainless steel
Material technical A2

Specifications

Diameter 4 mm
Length 16 mm
Driving features Phillips
Head shape Flange head
Material Stainless steel
Material technical A2

Dimensions

D (mm) 4
dk (max.) 8
k (max.) 2.5
L (mm) 16
No. cross recess 2

Article numbers

Article number 51818.040.016
EAN 8712423024823
UBB 500656819470
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.