text.skipToContent text.skipToNavigation

Flange head PH screw for plastic 30° Stainless steel A2 3,5X12MM

Article number
Diameter
Length
Driving features Phillips
Head shape Flange head
Material Stainless steel
Material technical A2

Specifications

Diameter 3.5 mm
Length 12 mm
Driving features Phillips
Head shape Flange head
Material Stainless steel
Material technical A2

Dimensions

D (mm) 3.5
dk (max.) 7
k (max.) 2.4
L (mm) 12
No. cross recess 2

Article numbers

Article number 51818.035.012
EAN 8712423024762
UBB 500656818977
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.