text.skipToContent text.skipToNavigation

FISCHER Turbo anchor FTP steel Steel Plain M6


Article number
Diameter
Material Steel
Surface treatment Plain
Type no. FTP
Info
  • Tools, see following pages.
    • Allowable loads in kN are valid for screws with specified diameters.
    • Allowable load includes the safety factor 5.
    • Drill ø values between brackets applied to cellular concrete class ≥ 5,0 N/mm2.
Packed per 25
Full Box only

Specifications

Diameter M6
Material Steel
Surface treatment Plain
Type no. FTP
Info
  • Tools, see following pages.
    • Allowable loads in kN are valid for screws with specified diameters.
    • Allowable load includes the safety factor 5.
    • Drill ø values between brackets applied to cellular concrete class ≥ 5,0 N/mm2.

Dimensions

Cellular concrete PB2, PP2 (≥ 2,5 N/mm2) 0.3
Cellular concrete PB4, PP4 (≥ 5,0 N/mm2) 0.5
Cellular concrete PB6, PP6 (≥ 7,5 N/mm2) 0.7
d-D M6
Depth of drilled hole to deepest point 60
Drill ø 8
L (mm) 50
Screw ø M6
Screw-in depth (max.) 20

Article numbers

Article number 63309.060.001
EAN 4006209784150
UBB 500501457914
UNSPSC 31162103
Manufacturer article nr  078415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.